Shop All Water Chillers
Elkay
Replacemnt for HVRBL L/R
Mfr # 8251000083
Zoro # G8822797
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.2"
- Indoor / Outdoor Indoor/Outdoor
- Depth 20.4"
- Number of Levels 1
- ADA Compliant Yes
Product Information
- Brand Elkay
- MFR # 8251000083
- Zoro # G8822797
- UPC # 094902404400
- Country of Origin United States
- Category Water Chillers
Dimensions
Width | 20.2" |
Depth | 20.4" |
Height | 26.3" |
Details
Indoor / Outdoor | Indoor/Outdoor |
Number of Levels | 1 |
ADA Compliant | Yes |
Item | Replacemnt for HVRBL L/R |
Description
Replacemnt for HVRBL L/R
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN CCN 1.5 GPM WAND KIT SRST (162464SRS)
- ZORO SELECT Flange, Steel, Socket Weld, 6" Pipe Size (BULK-PF-531)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 100 psi, 12 gpm, White (N3W)
- VALTERRA BATHROOM FAUCET, 4IN, 2 LEVER, 1/4 TURN, PLASTIC, WHITE (PF222201)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- ELKAY SwirlFlo Single Fountain Stainless (EDFPB114C)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- ELKAY Remote Chiller, Non-Filtered 10 GPH (ER101Y)
- ELKAY Remote Chiller, Non-Filtered 1 GPH (ERS11Y)
- ELKAY Elkay Remote Chiller Galvanized Steel (ER101Y)
- ELKAY Elkay Chiller, 8Gph Galvanized Steel (ECH8)
- Elkay Water Chillers