Shop All Water Chillers
Elkay
Replacemnt for HVR8SBLWF
Mfr # 82510807S83
Zoro # G8822742
product price: $1,472.99
/ea
Free Shipping & Returns
$1,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cold Water Capacity 8.0 gph
- ADA Compliant Yes
- Height 20.625"
- Depth 18"
- Width 18.625"
Product Information
- Brand Elkay
- MFR # 82510807S83
- Zoro # G8822742
- UPC # 094902403274
- Country of Origin United States
- Category Water Chillers
Dimensions
Height | 20.625" |
Depth | 18" |
Width | 18.625" |
Details
Cold Water Capacity | 8.0 gph |
ADA Compliant | Yes |
Full Load Amps | 4.5 |
Item | Replacemnt for HVR8SBLWF |
Voltage | 115V/60Hz |
Description
Replacemnt for HVR8SBLWF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Service Kit Lkb Actuator All Sizes (9611923010)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Tee, 1-1/2" (ZUSA-STF-QC-353)
- DELTA Delta Leland Valve Sleeve Assembly (RP51481RB)
- DIXON Cam/Groove, Adapter x Hose, Shank 4", AL (G400-E-AL)
- ELKAY Remote Chiller, Non-Filtered 10 GPH (ER101Y)
- ELKAY Elkay Remote Chiller Galvanized Steel (ER101Y)
- ELKAY Remote Chiller, Non-Filtered 8 GPH (ECH8)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- ELKAY Carbonation Chiller (DSFBF180K)
- Elkay Water Chillers