Shop All Water Chillers
Elkay
Replacemnt for HVR8SBLFR
Mfr # 825108FS83
Zoro # G8822620
product price: $1,705.99
/ea
Free Shipping & Returns
$1,705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cold Water Capacity 8.0 gph
- Width 18.625"
- Height 20.625"
- Number of Levels 2
- Indoor / Outdoor Indoor/Outdoor
Product Information
- Brand Elkay
- MFR # 825108FS83
- Zoro # G8822620
- UPC # 094902400631
- Country of Origin United States
- Category Water Chillers
Dimensions
Width | 18.625" |
Height | 20.625" |
Depth | 18" |
Details
Cold Water Capacity | 8.0 gph |
Number of Levels | 2 |
Indoor / Outdoor | Indoor/Outdoor |
Voltage | 115V/60Hz |
Full Load Amps | 4.5 |
Item | Replacemnt for HVR8SBLFR |
ADA Compliant | Yes |
Description
Replacemnt for HVR8SBLFR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" BRONZE MALE ADAPTER (312-003)
- ZURN 2" Pipe Dia. PVC Floor Drain Adapter (JP2210-PV2)
- HONEYWELL Ms8103A1030 24V Two Position Or (MS8103A103)
- ZORO SELECT 3" x 2-1/2" Clamp T316L SS Concentric Reducer (EG31CC6L3.0X2.5)
- ELKAY Elkay Chiller, 8Gph Galvanized Steel (ECH8)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- ELKAY Remote Chiller, Non-Filtered 10 GPH (ER101Y)
- ELKAY Remote Chiller, Non-Filtered 1 GPH (ERS11Y)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- ELKAY Elkay Remote Chiller Galvanized Steel (ER101Y)
- HAWS Chiller, 8 Gph (HCR8)
- Elkay Water Chillers