Shop All Water Chillers
Elkay
Replacemnt for HVR8BLR
Mfr # 8252080083
Zoro # G8822672
product price: $1,344.99
/ea
Free Shipping & Returns
$1,344.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cold Water Capacity 8.0 gph
- Voltage 115V/60Hz
- Indoor / Outdoor Indoor/Outdoor
- Full Load Amps 4.5
- Depth 20.4"
Product Information
- Brand Elkay
- MFR # 8252080083
- Zoro # G8822672
- UPC # 094902403410
- Country of Origin United States
- Category Water Chillers
Dimensions
Depth | 20.4" |
Width | 20.2" |
Height | 26.3" |
Details
Cold Water Capacity | 8.0 gph |
Voltage | 115V/60Hz |
Indoor / Outdoor | Indoor/Outdoor |
Full Load Amps | 4.5 |
ADA Compliant | Yes |
Item | Replacemnt for HVR8BLR |
Description
Replacemnt for HVR8BLR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Triva Single Robe Hook (BP1803BL)
- VIEGA Viega MegaPress XL adapter, 4" x 4" (26650)
- AIGNEP USA Nickel Plated Brass Cross, FNPT, 1/4" Pipe Size (82620N-04)
- ELKAY Elkay Remote Chiller Galvanized Steel (ER101Y)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- ELKAY Remote Chiller, Non-Filtered 8 GPH (ECH8)
- ELKAY Remote Chiller, Non-Filtered 19 GPH (ER191)
- ELKAY Elkay Chiller, 8Gph Galvanized Steel (ECH8)
- ELKAY Remote Chiller, Non-Filtered 1 GPH (ERS11Y)
- Elkay Water Chillers