Shop All Water Chillers
Elkay
Replacemnt for HVR8BLFR
Mfr # 825108FW83
Zoro # G8822681
product price: $1,966.99
/ea
Free Shipping & Returns
$1,966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cold Water Capacity 8.0 gph
- Number of Levels 2
- Depth 21"
- Voltage 115V/60Hz
- ADA Compliant Yes
Product Information
- Brand Elkay
- MFR # 825108FW83
- Zoro # G8822681
- UPC # 094902400648
- Country of Origin United States
- Category Water Chillers
Dimensions
Depth | 21" |
Height | 38" |
Width | 21" |
Details
Cold Water Capacity | 8.0 gph |
Number of Levels | 2 |
Voltage | 115V/60Hz |
ADA Compliant | Yes |
Item | Replacemnt for HVR8BLFR |
Indoor / Outdoor | Indoor/Outdoor |
Full Load Amps | 4.5 |
Description
Replacemnt for HVR8BLFR
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Short Nut, 45deg, Brass, Tube, 3/8 In., PK10, Max. Pressure: 1000 psi (41FS-6)
- KOHLER Aerator Kit, 1.5Gpm, Large (1103468-SN)
- JUST MANUFACTURING Undermount Sink, Undermount Mount, 0 Hole, Stainless steel Finish (UD1832A-J)
- DIXON Twin Pipe Clamp, 3/4 in, Polypropylene/Steel (HTW12P)
- ELKAY Elkay Chiller, 8Gph Galvanized Steel (ECH8)
- ELKAY Elkay Remote Chiller Galvanized Steel (ER101Y)
- ELKAY Carbonation Chiller (DSFBF180K)
- ELKAY Elkay Remote Chiller Galvanized Steel (ERS11Y)
- ELKAY SwirlFlo Single Fountain Stainless (EDFPB114C)
- ELKAY Remote Chiller, Non-Filtered 1 GPH (ERS11Y)
- Elkay Water Chillers