Shop All Kitchen Faucets
Elkay
Remote Lever Handle, Residential 3 Hole Faucet, Remote Levr, Side Spray, Chro
Mfr # LK3001CR
Zoro # G8809573
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Holes 3
- Finish Chrome
- Number of Handles 1
- Faucet Operation Remote Lever Handle
- ADA Compliant Yes
Product Information
- Brand Elkay
- MFR # LK3001CR
- Zoro # G8809573
- UPC # 94902753362
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 11.5" |
Height | 11.5" |
Details
Number of Holes | 3 |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Remote Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.5 |
Item | Faucet,Remote Levr,Side Spray,Chro |
Body Material | Brass |
Connection | 3/8" Female Compression Hose Assembly |
Valve Type | Ceramic Disc |
Description
Faucet,Remote Levr,Side Spray,Chro
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4HJ5)
- SUPERIOR PUMP Check Valve Sump Mptxbarb1-1/4 (99477/SC125SRS)
- CASTELLO USA Pyramid 60” Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole (CB-GM-2053-60-NH)
- EVERPURE Water Filtration System, 0.5 micron, 18" H (EV932461)
- ELKAY Gourmet Single Hole Kitchen Faucet, Chrome (LKGT4083CR)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV2061LS)
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole Locking Hose Bib, Orange (LK5000CR)
- ELKAY Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Sensor Operated Faucet-Ac (LKB736C)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Sink, SS, 2 Bowl, 37"x22, Faucet 2 Hole (LK1501CR)
- ELKAY Remote Lever Handle, Residential 2 Hole Faucet, Remote Levr, Chro (LK3000CR)
- RIOBEL Azure Kitchen Faucet With Spray (AZ201BG)
- Elkay Kitchen Faucets & Accessories