Shop All Kitchen Faucets
Elkay
Remote Lever Handle, Residential 2 Hole Faucet, Remote Levr, Chro
Mfr # LK3000CR
Zoro # G8808989
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Finish Chrome
- Number of Handles 1
- Faucet Operation Remote Lever Handle
- ADA Compliant Yes
Product Information
- Brand Elkay
- MFR # LK3000CR
- Zoro # G8808989
- UPC # 94902753355
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 11.5" |
Spout Length | 11.5" |
Details
Number of Holes | 2 |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Remote Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Remote Lever Handle |
Mounting Type | Deck Mount |
Connection | 3/8" Female Compression Hose Assembly |
Item | Faucet,Remote Levr,Chro |
Valve Type | Ceramic Disc |
Body Material | Brass |
Residential / Commercial | Residential |
Description
Faucet,Remote Levr,Chro
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/8" A-LOK 316 SS Union (10SC10-316)
- SIMMONS 1" NPT Bronze Spring Check Valve (503SB)
- ZORO SELECT Nylon Tubing (ZUSA-HT-7343)
- KOHLER Highline Tall Elongated Tall Height Toilet Bowl (22661-96)
- ELKAY Lever Handle, 4" Mount, Commercial 2 Hole Mop Holder (LK406GN05L2)
- ELKAY Avado Single Hole 2-in-1 Kitchen Faucet w/Filtered Drinking Water, Lustrous Steel (LKAV7051FLS)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 4" Handle (LK810AT08L2)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Faucet Everyday, Pull-Out Spray Kitchen (LK500GN08L2)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Soap Dish, SS, 3-1/2"x6"x1 (LK800GN08T4)
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole Locking Hose Bib, Orange (LK5000CR)
- BUNN Faucet - Type "Spb For Bunn - Part# 26685-0000 (26685-0000)
- Elkay Kitchen Faucets