Shop All Water Chillers
This Product is Discontinued
Elkay
Remote Chiller Non-Filtered 8 GPH (Discontinued)
Mfr # ECP8
Zoro # G1927261
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cold Water Capacity 8 gph
- Indoor / Outdoor Indoor
- Vandal Resistant No
- Number of Levels 2
- Refrigerated / Non-Refrigerated Refrigerated
Product Information
- Brand Elkay
- MFR # ECP8
- Zoro # G1927261
- UPC # 94902358284
- Country of Origin United States
- Category Water Chillers
Dimensions
Manufacturer Warranty Length | 1 yr Electrical Components and Water System, 5 yr Refrigeration System |
Inlet Tube Outside Diameter | 3/8 in |
Overall Depth | 11 1/2 in |
Overall Height | 13 3/8 in |
Outlet Tube Outside Diameter | 1/4 in |
Overall Width | 16 7/8 in |
Description
Two Station Water Chiller, Cooling Capacity 8 gph @ 50 Degrees F, Housing Material Steel, Housing Finish Galvanized, Operating Voltage 115V AC, Overall Height 13 3/8 in, Overall Width 16 7/8 in, Overall Depth 11 1/2 in, Inlet Tube Outside Diameter 3/8 in, Outlet Tube Outside Diameter 1/4 in, For Number of Stations 2, Environment Indoor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.