Shop All Water Chillers
This Product is Discontinued
Elkay
Remote Chiller, Non-Filtered 30 GPH (Discontinued)
Mfr # ER301
Zoro # G2913556
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Cold Water Capacity 30.0 gph
- Dispenser Tank Size 0.9 gal
- Compressor HP - Dispensers 3/4 hp
- Full Load Amps - Dispensers 16.0
- Water Connection - Dispensers 3/8 in OD Tubing
Product Information
- Brand Elkay
- MFR # ER301
- Zoro # G2913556
- UPC # 094902128573
- Country of Origin United States
- Category Water Chillers
Dimensions
Dispenser Tank Size | 0.9 gal |
Height | 16 in |
Width | 33 1/4 in |
Depth | 13 3/4 in |
Overall Height | 16 in |
Overall Width | 33 1/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components and Water System, 5 yr Refrigeration System |
Overall Depth | 13 3/4 in |
Outlet Tube Outside Diameter | 3/8 in |
Inlet Tube Outside Diameter | 3/8 in |
Description
The Elkay ER301 Remote Chiller is a water chiller designed to cool down your beverage of choice. It comes complete with a 3/8" O. D. tubing connection and a GPH of 30.0, making it perfect for bars, restaurants and other commercial establishments that serve drinks on the go. The metal chiller has a total height of 16 in.. With an input voltage of 115 VAC, this remote chiller can produce 30 GPH at 50 PSI. This galvanized steel water chiller also complies with various standards such as Buy American Act, CAN/CSA C22.2 120, NSF 372, NSF 61 and UL 399.. For dispensers, the 3/8" O. D tubing provides an easy installation process while ensuring there are no leaks or spills when pouring your drink into glasses or cups. If you're looking for an efficient way to chill your drinks on the go without having to make use of ice cubes or crushed ice then the Elkay ER301 Remote Chiller is what you need.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.