Shop All Water Chillers
This Product is Discontinued
Elkay
Remote Chiller, Non-Filtered 2 GPH (Discontinued)
Mfr # ER21Y
Zoro # G2903652
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cold Water Capacity 2.0 gph
- Dispenser Tank Size 0.7 gal
- Compressor HP - Dispensers 1/2 hp
- Full Load Amps - Dispensers 3.0
- Water Connection - Dispensers 1/4 in OD Tubing
Product Information
- Brand Elkay
- MFR # ER21Y
- Zoro # G2903652
- UPC # 094902162508
- Country of Origin United States
- Category Water Chillers
Dimensions
Dispenser Tank Size | 0.7 gal |
Height | 17 1/2 in |
Width | 13 1/2 in |
Depth | 10 1/2 in |
Overall Height | 17 1/2 in |
Inlet Tube Outside Diameter | 1/4 in |
Outlet Tube Outside Diameter | 1/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components and Water System, 5 yr Refrigeration System |
Overall Depth | 10 1/2 in |
Overall Width | 13 1/2 in |
Description
Two Station Water Chiller, Cooling Capacity 2 gph @ 50 Degrees F, Housing Material Steel, Housing Finish Galvanized, Operating Voltage 115V AC, Overall Height 17 1/2 in, Overall Width 13 1/2 in, Overall Depth 10 1/2 in, Inlet Tube Outside Diameter 1/4 in, Outlet Tube Outside Diameter 1/4 in, For Number of Stations 2, Compressor Horsepower 1/2 hp, Environment Indoor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.