Shop All Drain Strainers
Elkay
Quartz Perfect Drain 3-1/2" Removable Strainer, Caviar
Mfr # LKPDQSCA
Zoro # G6856072
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Polymer
- Length - Drains 4.125 in
- Height - Drains 3.063 in
Product Information
- Brand Elkay
- MFR # LKPDQSCA
- Zoro # G6856072
- UPC # 94902120454
- Country of Origin United Kingdom
- Category Drain Strainers
Dimensions
Length - Drains | 4.125 in |
Height - Drains | 3.063 in |
Details
Material of Construction - Drains | Polymer |
Finish | Caviar |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Toilet Seat, Elongated, White (K-4670-CA-0)
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A06NB)
- DELTA Lahara Monitor, 17 Seris, ShwerTrim VBrnz (T17238-RB)
- LEGEND VALVE 3/4" COPPER x MALE UNION NL (302-307NL)
- ELKAY Quartz Perfect Drain 3-1/2" Removable Strainer, White (LKPDQSWH)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Black (LKPDQD1BK)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, White (LKPDQD1WH)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, Caviar (LKPDQD1CA)
- COMPONENT HARDWARE Drain, 3-1/2" Sink Opening (DSS-8015)
- COMPONENT HARDWARE DrainMaster/Quik-Flo Rotary Drain S/S (DSS-Y003)
- WESTBRASS Post Style Large Kitchen Basket Strainer in Powdercoated Flat Black (D214-62)
- Elkay Drain Strainers