Shop All Kitchen Sinks
Elkay
Quartz Luxe 36 X 21 X 9 Single Bwl Apron Sink W Perfect Drain Jubilee
Mfr # ELXUFP3620JB0
Zoro # G508444433
product price: $1,693.50
/ea
Free Shipping & Returns
$1,693.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Quartz
- Overall Length 35.875 in
- Overall Width 20.9075 in
- Overall Height 10.3259 in
- Includes (1) LKPDQ1CR Perfect Drain and Strainer
Product Information
- Brand Elkay
- MFR # ELXUFP3620JB0
- Zoro # G508444433
- UPC # 94902113913
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 35.875 in |
Overall Width | 20.9075 in |
Overall Height | 10.3259 in |
Details
Body Material | Quartz |
Finish | Jubilee |
Includes | (1) LKPDQ1CR Perfect Drain and Strainer |
Standards | CSA B45.5/IAPMO Z124 |
Description
Made of hard, natural quartz sand particles and high-performance UV-stable acrylic resins, Elkay Quartz Luxe kitchen, prep/bar and laundry sinks are exceptionally durable and silky smooth. This makeup creates a hygienic, nonporous surface that resists germs. The composite sink comes in popular, neutral colors such as brown, black, gray and white plus bold colors like red, blue and mint.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BLACK 45 ELBOW (350-024)
- KECKLEY 4", Flanged, Carbon Steel, Y Strainer, 285 psi @ 100 Degrees F WOG, 150 psi @ 565 Degrees F WSP (42RFY-CS045P34-GBI-SA7)
- SPEAKMAN Solid Brass Showerhead (S-2292)
- DELTA Single Handle Pull Down Kitchen Faucet With Touch2O Technology (9182T-BL-DST)
- ELKAY Quartz Luxe 36 X 21 X 9 Single Bwl Apron Sink W Perfect Drain Silvermist (ELXUFP3620SM0)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Polished Satin Finish (ECTSRAD25226TBG1)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (GE233214)
- ELKAY Crosstown 18 Gauge Stainless Steel, 25" x 22" x 9" Single Bowl Dual Mount Sink Kit (ECTSR25229TFGB)
- ELKAY Cooler, Free Standing, 16gph, Prepped, Drop-In Mount, Pre-scored for up to 4 Hole, Black Finish (ELG250RBK0)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR33193)
- ELM ELM UTILATUB 19F Laundry Tub, 20 in W x 14-3/8 in D Bowl, Thermoplastic, White (19F)
- Elkay Kitchen Sinks