Shop All Kitchen Sinks
Elkay
Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Caviar
Mfr # ELXRUP3620CA0
Zoro # G108444550
product price: $827.25
/ea
Free Shipping & Returns
$827.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Quartz
- Overall Length 35.875 in
- Overall Width 19 in
- Overall Height 10.3259 in
- Standards CSA B45.5/IAPMO Z124
Product Information
- Brand Elkay
- MFR # ELXRUP3620CA0
- Zoro # G108444550
- UPC # 94902099071
- Country of Origin Germany
- Category Kitchen Sinks
Dimensions
Overall Length | 35.875 in |
Overall Width | 19 in |
Overall Height | 10.3259 in |
Details
Body Material | Quartz |
Finish | Caviar |
Standards | CSA B45.5/IAPMO Z124 |
Includes | (1) LKPDQ1CR Perfect Drain and Strainer |
Description
Made of hard, natural quartz sand particles and high-performance UV-stable acrylic resins, Elkay Quartz Luxe kitchen, prep/bar and laundry sinks are exceptionally durable and silky smooth. This makeup creates a hygienic, nonporous surface that resists germs. The composite sink comes in popular, neutral colors such as brown, black, gray and white plus bold colors like red, blue and mint.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT HD Pipe Strap, Steel, 1 1/4 In, 5 1/8 In L (HDPS-125)
- HAYWARD FLOW CONTROL 120VAC CPVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV20050STV)
- K-FLEX USA 1-5/8" x 43/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100158)
- KOHLER Artifacts Gentlemen'S Lav Faucet (72763-9M-AF)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (DLR1722101)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2317)
- ELKAY Sink, SS, 16x20.5x8", Undr Bar (DXUH1318)
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LR22194)
- ELKAY Sink, Undrmount (ELUHAQD32179)
- ELKAY Sink, Drop-In Mount, 3 Hole, Elite Satin Finish (DSE233193)
- ELKAY Double Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR25211)
- Elkay Kitchen Sinks