Shop All Water Bottle Filling Stations
Elkay
Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl
Mfr # HTHB-HAC8PV-WF
Zoro # G8809987
Free Shipping & Returns
$1,543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Includes Water Cooler (8240080741-HTHB), Filter, Bottle Filler (HTHB-HAC)
- Color Platinum Vinyl
- Height 39.75"
- Depth 17.875"
Product Information
- Brand Elkay
- MFR # HTHB-HAC8PV-WF
- Zoro # G8809987
- UPC # 094902042800
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 39.75" |
Depth | 17.875" |
Width | 18.5" |
Details
ADA Compliant | Yes |
Includes | Water Cooler (8240080741-HTHB), Filter, Bottle Filler (HTHB-HAC) |
Color | Platinum Vinyl |
Item | Bottle Fill Station,Coolr,8GPH,Plt Vinyl |
Voltage | 115V/60Hz |
Description
Bottle Fill Station,Coolr,8GPH,Plt Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" Compression x 3/8" MNPT Brass Branch Tee 10PK (172P-8-6)
- BREEZE T-Bolt, HD, Spring, 3.56", Zinc Bolt, PK10 (B9224-0356 B)
- KOHLER Devonshire 4-7/16" Non-Diverter Spout (373-S-CP)
- APOLLO VALVES Double Check Backflow Preventer, 3/4 in (4A104A2F)
- ELKAY Indoor/Outdoor, Yes ADA, Vrc L/R w/EZH2O-Filterless (VRCDWSK)
- ELKAY Indoor/Outdoor, Yes ADA, Vrctlr L/R w/EZH20-Filterless (VRCTLRDDWSK)
- ELKAY Bottle Fill Station, Sngl Cooler, L Gry (EZSDWSLK)
- ELKAY Elkay Ezh2O Cooler Kit-Ss Stainless Steel (LZS8WSSK)
- ELKAY Outdoor, Evergreen, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Grn (LK4420BF1UEVG)
- ELKAY Indoor, Platinum Vinyl, Yes ADA (HTHB-HAC8BLRPV-NF)
- ELKAY Stainless Steel, Yes ADA, Sink, SS, Triple Bowl, 63x22", Faucet, 4 Hole (LVRC8WSK)
- Elkay Water Bottle Filling Stations