Shop All Kitchen Sinks
Elkay
Pacemaker Stainless Steel 19 X 18 X 7-1/8 Single Bowl Top Mount Sink
Mfr # PSR1918MR2
Zoro # G208444535
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 19 in
- Overall Width 19 in
- Overall Height 7.125 in
- Finish Brilliant Satin
Product Information
- Brand Elkay
- MFR # PSR1918MR2
- Zoro # G208444535
- UPC # 94902344478
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 19 in |
Overall Width | 19 in |
Overall Height | 7.125 in |
Details
Body Material | Stainless Steel |
Finish | Brilliant Satin |
Standards | ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT |
Description
Elkay has been a trusted name in stainless steel since 1920. Through the years, our engineering and manufacturing methods have continued to evolve. Our expertise in forming, welding, trimming and polishing stainless steel have helped us to set the industry standard. We are proud to be America's No. 1 selling kitchen sink company.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT 304 SS Cap (40RDC111N018)
- PLUMB PAK Shower Hose Stnls Steel 72In (K770-72)
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1109-3-L)
- WATTS Total Relief Kit, Watts 009, 3/4 to 1 In (009 3/4 - 1 Total Relief Kit)
- ELKAY Sink, SS, 37x22x7-5/8", Top (LR37220)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (DSE233224)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650PD)
- ELKAY Sink, 15-3/4x15-3/4x7-11/16", Dual, Blk (ELG1616BK0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211510)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (GECR2521R2)
- ALFI BRAND 30" White Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-W)
- Elkay Kitchen Sinks