Shop All Bar Sink Faucets
Elkay
Mystic Single Hole Bar Faucet With Pull-Out Spray And Lever Handle Brushed Nickel
Mfr # LKMY1042NK
Zoro # G408439010
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Height 18.5 in
- Body Material Brass
- Standards ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372 (lead free)
Product Information
- Brand Elkay
- MFR # LKMY1042NK
- Zoro # G408439010
- UPC # 94902469843
- Country of Origin Italy
- Category Bar Sink Faucets
Dimensions
Height | 18.5 in |
Details
Finish | Brushed Nickel |
Body Material | Brass |
Standards | ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372 (lead free) |
Description
Elkay faucets combine performance and style. From the kitchen to the mudroom, we have faucets for a variety of applications. Select from features like flexible spouts and pull-down sprays that make it easier to take on the tasks you do every day.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Revel(R) Pivot Shower Door, 74"H X 43-1/8 - 48"W, With 5/16" Thick Crystal Clear Glass (707556-L-SHP)
- RHEEM Thermostat (SP8333)
- APOLLO VALVES Air Gap Drain Kit, 3/4 to 1 In, Threaded (AGD401)
- SLOAN Hy64 Tube 6In. Long (0318064PK)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Black Stainless (LKAV3021BK)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Matte Black (LKAV3032MB)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Lustrous Steel (LKAV3021LS)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Lustrous Steel (LKAV3032LS)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- ELKAY Avado Single Hole Bar Faucet with Lever Handle Matte Black (LKAV3021MB)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- Elkay Kitchen Faucets & Accessories