Shop All Drinking Fountains & Water Cooler Parts
Elkay
Metal Cold Control Thermostat
Mfr # 31513C
Zoro # G0446564
original price:
$31.96
12% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay, Halsey Taylor
- Material Metal
- For Use With Various Elkay and Halsey Taylor Water Coolers
- For Use With Mfr. Model Number ER10, ER5, ERS1, SJ1, SJ10 remote chillers and other old-style water coolers, SJ5
- Includes Cold Control
Product Information
- Brand Elkay
- MFR # 31513C
- Zoro # G0446564
- UPC # 094902308562
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Cold Control Thermostat |
Fits Brand | Elkay, Halsey Taylor |
Material | Metal |
For Use With | Various Elkay and Halsey Taylor Water Coolers |
For Use With Mfr. Model Number | ER10, ER5, ERS1, SJ1, SJ10 remote chillers and other old-style water coolers, SJ5 |
Includes | Cold Control |
Sub-Category | Valves and Controls |
Compatible Brand or Manufacturer | Elkay, Halsey Taylor |
Color | Silver |
Product Category | Valves and Controls |
Compatible Manufacturer Part Number | ER5, ERS1, SJ1, SJ10, SJ5 |
Description
Cold Control Thermostat, Compatible Brand or Manufacturer Elkay, Halsey Taylor, Product Type Cold Control Thermostat, For Use With Various Elkay and Halsey Taylor Water Coolers, Includes Cold Control, Compatible Manufacturer Part Number ER10, ER5, ERS1, SJ1, SJ10, SJ5, Compatible Grainger Part Number 34J962, 3H047, 4YK08, Product Category Valves and Controls, Color Silver, Material Metal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Female Adapter, 5/32 in Tube Size, Nylon, Black, 10 PK (3014 04 14)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (706110-0804)
- CHICAGO FAUCET Laminar Flow Outlet, Vandal Resistant (E37VPJKABCP)
- HOSE MASTER 1" Dia x 36" L 316 SS Flexible Metal Hose (GZ100SMU360)
- ELKAY Kit- Regulator- Grn Spring (98732C)
- ELKAY Elkay Kit-Strainer/Ferrule (98924C)
- ELKAY Elkay Kit - 1.0 Gpm Regulator (98678C)
- ELKAY Elkay Assy -Bubbler (45703C)
- ELKAY Elkay Glass Filler-Push Lever Stainless Steel (LK1110)
- ELKAY Fixed Pin Spanner Wrench, 5-3/8"L (36158000)
- ELKAY Compressor and Electricals Kit (36322C)
- Elkay Drinking Fountains & Water Cooler Parts