Shop All Kitchen Sinks
Elkay
Lustertone Stainless Steel 33 X 22 X 4 Offset Double Bowl Top Mount Ada Sink
Mfr # LRADQ250403
Zoro # G308443599
product price: $940.99
/ea
Free Shipping & Returns
$940.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 33 in
- Overall Width 33 in
- Overall Height 4 in
- Finish Lustrous Satin
Product Information
- Brand Elkay
- MFR # LRADQ250403
- Zoro # G308443599
- UPC # 94902597805
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 33 in |
Overall Height | 4 in |
Details
Body Material | Stainless Steel |
Finish | Lustrous Satin |
Standards | ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, BUY AMERICAN ACT |
Description
An Elkay Lustertone Classic sink looks as great on day 3,000 as it does on day one. The rich, uniform grain adds to the beauty of the sink. Light scratches, which occur with everyday use, naturally blend into the finish with time.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN F100 Rb Outlet 1 1/2 X 5 1/2 W/3 In Sco (0396157PK)
- KOHLER Hollister Utility Sink With Single-H (12793-0)
- DELTA Broderick Single Handle Pull-Down Kitchen Faucet (9190-AR-DST)
- PARKER Brass Pipe Fitting, MNPT x FNPT, 3/8" x 1/4" Pipe Size (6-4 RB-B)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (DLR3122103)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (DSE233215)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219503)
- ELKAY Sink Kit, Undermount Mount, 0 Hole, Black Finish (ELGHU3322RBK0C)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1616)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (EAQDUH3118)
- MOEN 2000 Series 33x22 Stainless Steel Drop-In Double Bowl Sink (GS202684)
- Elkay Kitchen Sinks