Shop All Kitchen Sinks
Elkay
Lustertone Stainless Steel 31-1/4X20X7-1/2 Offset 40/60 Double Bowl Undermount Sink W/ Perfect Drain
Mfr # ELUH3119LPD
Zoro # G908444095
original price:
$1,279.00
14% off
new price: $1,096.99
/ea
Free Shipping & Returns
$1,096.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 31.25 in
- Overall Width 20 in
- Overall Height 7.5 in
- Finish Lustrous Satin
Product Information
- Brand Elkay
- MFR # ELUH3119LPD
- Zoro # G908444095
- UPC # 94902759449
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 31.25 in |
Overall Width | 20 in |
Overall Height | 7.5 in |
Details
Body Material | Stainless Steel |
Finish | Lustrous Satin |
Standards | ASME A112.19.3/CSA B45.4|Buy American Act |
Includes | (2) LKPD1 Perfect Drains and Strainers |
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Tub/Shower Drain Covers Wrought Iron (T90331WR)
- ZORO SELECT Dust Plug, 1 In (3LX03)
- HYDROMAXX 1-1/2"x10Ft White Flexible PVC Pipe (WF112010)
- ZORO SELECT 2" Malleable Iron 45 Degree Elbow Class 300 (1LBV9)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU2522BK0)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650PD)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2522551)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (BCR153)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH141810DBG)
- ELKAY Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (DXUH2115)
- KOHLER Devonshire 2.5 Gpm Single-Function Wa (10391-AK-PB)
- Elkay Kitchen Sinks