Shop All Kitchen Sinks
Elkay
Lustertone Stainless Steel 21-1/2 X 18-1/2 X 5-3/8 Single Bowl Undermount Ada Sink W/Perfect Drain
Mfr # ELUHAD191655PD
Zoro # G108443881
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 21.5 in
- Overall Width 18.5 in
- Overall Height 6.875 in
- Finish Lustrous Satin
Product Information
- Brand Elkay
- MFR # ELUHAD191655PD
- Zoro # G108443881
- UPC # 94902085319
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 21.5 in |
Overall Width | 18.5 in |
Overall Height | 6.875 in |
Details
Body Material | Stainless Steel |
Finish | Lustrous Satin |
Includes | (1) LKPD1 Perfect Drain and Strainer |
Standards | ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act |
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Brushed Nickel (KMM101BN)
- JOHNS MANVILLE 3/8" x 3 ft. Pipe Insulation, 1/2" Wall (693685)
- ZORO SELECT Brass Coupling, FNPT, 3/8" Pipe Size (706103-06)
- SLOAN Sensor Repair Kit, Toilets (EL1500-L)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Satin Finish (D125223)
- ELKAY Sink, Corner Mount, 3 Hole, Elite Satin Finish (DE217323)
- ELKAY Single Bowl Undermount Sink Kit W/ Faucet, 16 Ga, 32-1/2"X18"X10", SS (EFRU311610TFC)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR33193)
- ELKAY Sink, Drop-in, Undermount Mount, 0 Hole, White Finish (ELG16FBWH0)
- ELKAY Double Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR29223)
- Elkay Kitchen Sinks