Shop All Kitchen Sinks
Elkay
Lustertone Ss 22X22X12.1 Single Bowl Drop-In Sink With Quick-Clip
Mfr # DLRQ222212MR2
Zoro # G708443984
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 22 in
- Overall Width 22 in
- Overall Height 12.125 in
- Finish Lustrous Satin
Product Information
- Brand Elkay
- MFR # DLRQ222212MR2
- Zoro # G708443984
- UPC # 94902346748
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 22 in |
Overall Width | 22 in |
Overall Height | 12.125 in |
Details
Body Material | Stainless Steel |
Finish | Lustrous Satin |
Standards | ASME A112.19.3/CSA B45.4|Buy American Act |
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Aerator Insert 1.5Gpm (M910271-0070A)
- ZURN Reduced Pressure Principle Backflow Prev (AG-4)
- TAYMOR Towel Bar, Satin, Infinity, 24In (04-SN8424)
- JONES STEPHENS Plastic, Flat, Cleanout Cover Plate (C95007)
- ELKAY Cooler, Floor Model, 10gph, SS, Drop-In Mount, 4 Hole, Brushed Satin Finish (GECR25214)
- ELKAY Pacemaker Stainless Steel 19 X 18 X 7-1/8 Single Bowl Top Mount Sink (PSR1918MR2)
- ELKAY Lustertone Sink, SS, LR22191, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR22191)
- ELKAY Sink, Undermount Mount, 0 Hole, Radiant Satin Finish (DXUH2416)
- ELKAY Sink, Drop-In Mount, MR2 Hole, Premium Highlighted Satin Finish (DPC1252210MR2)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191650)
- KOHLER Vault Large Single Basin Ada Sink Uc (25939-NA)
- Elkay Kitchen Sinks