Shop All Kitchen Sinks
Elkay
Lustertone SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish
Mfr # LRAD2521552
Zoro # G9018410
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 25"
- No. of Bowls 1
- Overall Width 21.25"
Product Information
- Brand Elkay
- MFR # LRAD2521552
- Zoro # G9018410
- UPC # 094902177106
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 21.25" |
Overall Height | 5.5" |
Bowl Depth | 5.375" |
Bowl Size | 21" x 15.75" |
Details
Item | Lustertone SS,1 Bowl Top Mnt Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 2 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Lustertone SS,1 Bowl Top Mnt Sink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H622)
- APOLLO BY TMG 1/2 in. Threaded/Solder x 3/4 in. MHT Chromed Brass Telescoping Anti-Siphon Frost Free Sillcock (FPHMS12)
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Socket x Socket, 2 in x 1 1/2 in Pipe Size (406251)
- LEGEND VALVE 3/4" NO LEAD PRESS UNION (450-814P)
- ELKAY Lustertone SS, 1 Bowl Dual Mnt Sink, Drop-in, Undermount Mount, 3 Hole, Lustrous Satin Finish (LSR27223)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR33221)
- ELKAY Lustertone, Equal 2 Bowl T-Mnt Sink, Drain, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD331965PD1)
- ELKAY Mop Holder, 3 Station Wall Mount, Wall Mount, 0 Hole (LK403)
- ELKAY Single Bowl Undermount Sink Kit W/ Faucet, 16 Ga, 32-1/2"X18"X10", SS (EFRU311610TFC)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR25221)
- KOOLMORE 3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Large Drainboard (SC121610-16L3)
- Elkay Kitchen Sinks