Shop All Kitchen Sinks
Elkay
Lustertone Iconix 18Ga Ss 18.5X18.5X9 Single Undermt Sink
Mfr # ELUH1616T
Zoro # G808437821
product price: $436.50
/ea
Free Shipping & Returns
$436.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 18.5 in
- Overall Width 18.5 in
- Overall Height 9 in
- Finish Luminous Satin
Product Information
- Brand Elkay
- MFR # ELUH1616T
- Zoro # G808437821
- UPC # 94902121666
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 18.5 in |
Overall Width | 18.5 in |
Overall Height | 9 in |
Details
Body Material | Stainless Steel |
Finish | Luminous Satin |
Standards | ASME A112.19.3/CSA B45.4|Buy American Act |
Description
An Elkay Lustertone Iconix Stainless Steel Sink Brings The Winning Combination Of A Sophisticated Look And A Forgiving Finish To Your Home. The Modern Bowl Shape Is Perfect For Every Kitchen. Lustertone Iconix Delivers Style For Today, Tomorrow And Every Day. Deeper Scratches Are Repairable With An Elkay Stainless Steel Restoration Kit.
- •SLEEK MODERN DESIGN: The clean lines of this modern sink add a touch of sophistication to the kitchen.
- •18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- •TIGHT CORNERS: Corners give the sink a modern look, making the sink easy to clean.
- •FORGIVING FINISH: Finish is scratch resistant, standing up to everyday use. Deep scratches are repairable. Grain radiates light for a luminous look.
- •UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY 30 in "H x 18 in "W, Framed, Mirror, Glass (781-018300)
- ZORO SELECT 2" MNPT x 5 ft. TBE Black Pipe Sch 80 (90922)
- METPAR CORP Plastic Laminate Urinal Screen - 24" W x 42" H Almond (GL3924UAD / 15823)
- VIEGA Viega ProPress reducer, 1" x 1/2" (15603)
- ELKAY Sink, SS, 25x22x10-3/8", Top (DLR2522101)
- ELKAY Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (BCR152)
- ELKAY Sink, SS, 16x20.5x8", Undr Bar (DXUH1318)
- ELKAY Kitchen Sink, 3 Hole, Stainless steel Finish (LRADQ1918603)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH311810RDBG)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (DLR3122103)
- BOCCHI Contempo Workstation Apron Front Fireclay 33 in. Single Bowl Kitchen Sink in White (1504-001-0120)
- Elkay Kitchen Sinks