Shop All Kitchen Sinks
Elkay
Lustertone Iconix 16Ga Ss 16X18.5X8 Single Undermt Sink W Perfect Drain
Mfr # ELUHH1316TPD
Zoro # G608443145
product price: $539.25
/ea
Free Shipping & Returns
$539.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 16 in
- Overall Width 18.5 in
- Overall Height 9.5625 in
- Finish Luminous Satin
Product Information
- Brand Elkay
- MFR # ELUHH1316TPD
- Zoro # G608443145
- UPC # 94902118253
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 16 in |
Overall Width | 18.5 in |
Overall Height | 9.5625 in |
Details
Body Material | Stainless Steel |
Finish | Luminous Satin |
Includes | (1) LKPD1 Perfect Drain and Strainer |
Standards | ASME A112.19.3/CSA B45.4|Buy American Act |
Description
An Elkay Lustertone Iconix stainless steel sink brings the winning combination of a sophisticated look and a forgiving finish to your home. The modern bowl shape is perfect for every kitchen. Lustertone Iconix delivers style for today, tomorrow and every day. Deeper scratches are repairable with an Elkay stainless steel restoration kit.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Ball Valve, 1/2" NPT (450082)
- SMITH-COOPER 1-1/4" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385012490)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW124HDF)
- MOEN Spout Kit, 8948 (116715)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR17163)
- ELKAY Single Bowl Undermount Sink Kit W/ Faucet, 16 Ga, 32-1/2"X18"X10", SS (EFRU311610TFC)
- ELKAY 18 Gauge SS 31-1/2" x 18-1/2" x 9", Single Bowl Undermount Sink & Faucet Kit w/Bottom Grid & Drain (ECTRU30179RTFBC)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (CR25213)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1811)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219653)
- RUVATI 32" Undermount Kitchen Sink 70/30 Double Bowl 16 Gauge SS (RVM5300)
- Elkay Kitchen Sinks