Shop All Kitchen Faucets
Elkay
Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole Locking Hose Bib, Purple
Mfr # LK5000LS
Zoro # G5460990
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Lustrous Steel
- Number of Handles 1
- Faucet Operation Lever Handle
Product Information
- Brand Elkay
- MFR # LK5000LS
- Zoro # G5460990
- UPC # 094902753409
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 7.375" |
Height | 7.875" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Lustrous Steel |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | Locking Hose Bib,Purple |
Connection | 3/8" Female Compression Hose Assembly |
Valve Type | Ceramic Disc |
Body Material | Brass |
Residential / Commercial | Residential / Commercial |
Description
Item Locking Hose Bib,Purple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Plumbing Parts Valve For KB2635 KB3635, Oil Rubbed Bronze (KB3635V)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- ZORO SELECT Tubing, Poly, 1/2 In, 125 PSI, 500 Ft, Red (PE12CR)
- ELKAY Undermount Sink, Undermount Mount, Polished Satin Finish (ECTRU17179TFCC)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Scrub/Handwash, Wall Mount (LKD232SBH5C)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Flex Kitchen Spout, 16"x7-1/4"x14-3/8 (LKDA2437C)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Single Supply Inlet, 13" Spout (LKD2442C)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Flex Kitchen Spout, Chrome, 1-1/2"gpm (LKDVR208513LC)
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet (LK940GN05T4H)
- ELKAY Lever Handle, 8" Mount, Commercial 4 Hole Widespread Faucet, 4" Spout, 6" Handle (LK801GN08L2)
- DELTA Single Handle Pull-Out Kitchen Faucet (4197-CZ-DST)
- Elkay Kitchen Faucets