Shop All Kitchen Faucets
Elkay
Lever Handle, Single Hole Only Mount, Commercial 1 Hole Fountain, Outdoor, Stone, Sanitary
Mfr # LK500GN05L2
Zoro # G5460869
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 2
- Faucet Operation Lever Handle
Product Information
- Brand Elkay
- MFR # LK500GN05L2
- Zoro # G5460869
- UPC # 094902391274
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 15.8125" |
Spout Length | 13.3125" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | Fountain,Outdoor,Stone,Sanitary |
Body Material | Chrome-Plated Brass |
Connection | 1 1/8" Unified Screw Thread, Standard Series |
Valve Type | Quarter Turn Ceramic Disc |
Residential / Commercial | Commercial |
Description
Item Fountain,Outdoor,Stone,Sanitary
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Watertile Square 54-Nozzle Body Spray (8002-AF)
- ALFA LAVAL Bushing Upper 4" LKB (9611412050)
- LEGEND VALVE 3/4" X 1/4" BLACK HEX BUSHING (350-607)
- B&K 1/4 In. 90 Deg. Street Galvanized Elbow 1/4 Bend (510-301BG)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 4" Handle (LK810AT08L2)
- ELKAY Avado Single Hole Kitchen Faucet, Black Stainless and Chrome (LKAV1061BKCR)
- ELKAY Wristblade Handle, 8" Mount, Commercial 2 Hole Service Sink, Faucet, 6" Wristblade (LK940GN05T6H)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 10" Spout, 6" Handle (LK810AT12T4)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 4 Hole Faucet, Single Supply Inlet, 8" Spout (LKD2443C)
- ELKAY Wristblade Handle, Single Hole Only Mount, Commercial 1 Hole Cover plate (LK500GN05T4)
- NEWPORT BRASS Pull-Down Kitchen Faucet in Antique Nickel (2470-5103/15A)
- Elkay Kitchen Faucets & Accessories