Shop All Kitchen Faucets
Elkay
Lever Handle, Single Hole Only Mount, Commercial 1 Hole Drain Fitting Flat Grid Strainer
Mfr # LKD208513LC
Zoro # G5457825
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 1
- Faucet Operation Lever Handle
Product Information
- Brand Elkay
- MFR # LKD208513LC
- Zoro # G5457825
- UPC # 094902012865
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 12.5" |
Height | 14.625" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Item | Drain Fitting Flat Grid Strainer |
Connection | 3/8" O.D. Stainless Flex |
Body Material | Chrome-Plated Brass |
Valve Type | Quarter Turn Ceramic Disc - Cold |
Residential / Commercial | Commercial |
Description
Item Drain Fitting Flat Grid Strainer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Tubed Magnetic Float Ball, Round, SS, 2 In (GR-800S)
- ANVIL Pipe Roll Stand, Cast Iron, 8 To 10 In (0500181060)
- LEGEND VALVE 3/4" NO LEAD PRESS UNION (450-814P)
- GRAY METAL PRODUCTS 6 GALV TEE CAP (6-310)
- ELKAY Avado Single Lever Filtered Beverage Faucet Chrome (LKAV71FCR)
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole Locking Hose Bib, Orange (LK5000CR)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 10" Spout, 6" Handle (LK810AT12T4)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 2" Handle (LK800GN08T6)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Blk Stainless (LKAV3031BK)
- ELKAY Remote Lever Handle, Residential 2 Hole Faucet, Remote Levr, Chro (LK3000CR)
- ELKAY Avado Single Hole Kitchen Faucet, Pull-down Spray, Matte Black (LKAV3031MB)
- Elkay Kitchen Faucets & Accessories