Shop All Kitchen Faucets
Elkay
Lever Handle, Single Hole Only Mount, Commercial 1 Hole Drain Fitting, 12"x3"x12"
Mfr # LKD208513C
Zoro # G5457831
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 1
- Faucet Operation Lever Handle
Product Information
- Brand Elkay
- MFR # LKD208513C
- Zoro # G5457831
- UPC # 094902012858
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Spout Length | 12.5" |
Height | 12.5" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Body Material | Chrome-Plated Brass |
Item | Drain Fitting,12"x3"x12" |
Valve Type | Quarter Turn Ceramic Disc - Cold |
Connection | 3/8" O.D. Stainless Flex |
Residential / Commercial | Commercial |
Description
Item Drain Fitting,12 In.x3 In.x12 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-PresFlo Stopper and Innovator Overflow, Bronze (FLEX924-PF-PVC-BZ)
- THETFORD Thetford 42173 Aqua-Magic Residence RV Toilet with Water Saver - High Profile, White (42173)
- PULSE SHOWERSPAS Trutemp Pressure Balance Valve W/Chrome Trim Kit (3001-RIV-PB-CH)
- KOHLER Stopper (1068202-RGD)
- ELKAY Avado Single Hole Kitchen Faucet, Lustrous Steel (LKAV1061LS)
- ELKAY Faucet Floor Mount 2 Foot Valve (LK399A)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 6" Handle (LK810GN04T4)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Lav Faucet Deck Mt, 4" Handle (LK406GN04T4)
- ELKAY Lever Handle, 8" Mount, Commercial 3 Hole Faucet, Sensor Scrub/Handwash, Deck Mount (LKD232SC)
- ELKAY Gourmet Single Hole Kitchen Faucet, Chrome (LKGT4083CR)
- ELKAY Lever Handle, Residential / Commercial 2 Hole Sink, SS, 2 Bowl, 37"x22, Faucet 2 Hole (LK1501CR)
- Elkay Kitchen Faucets & Accessories