Shop All Kitchen Faucets
Elkay
Lever Handle, Residential / Commercial 4 Hole Sink, SS, 2 Bowl, 33"x22, Faucet 3 Hole
Mfr # LK1001CR
Zoro # G5466146
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 4
- Finish Chrome
- Number of Handles 1
- Faucet Operation Lever Handle
- ADA Compliant Yes
Product Information
- Brand Elkay
- MFR # LK1001CR
- Zoro # G5466146
- UPC # 094902753331
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 7.5" |
Spout Length | 6" |
Details
Number of Holes | 4 |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Connection | 3/8" Female Compression Hose Assembly |
Valve Type | Ceramic Disc |
Item | Sink,SS,2 Bowl,33"x22,Faucet 3 Hole |
Body Material | Brass |
Residential / Commercial | Residential / Commercial |
Description
Item Sink,SS,2 Bowl,33 In.x22,Faucet 3 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, SS, 10 In Pipe, 1 In CC Out (238111012009 CC)
- RHEEM Valve, Relief, Watts Regulator 0156728 (SP9013E)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/2" Pipe Size 10 PK (6AYT9)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 3/4 In (1010075CP)
- ELKAY Lever Handle, Residential 4 Hole Faucet, 3 Hole, Levr, Escutcheon, Chro (LK1001CR)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Faucet, Deck Mount, 8" Spout, 2" Handle (LK810GN08T6)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Centerset, Deck Faucet, 8" Arc Tube Spout (LK406AT08T6)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Faucet, Single Supply Inlet, 13" Spout (LKD2442BHC)
- ELKAY Wristblade Handle, 4" Mount, Commercial 2 Hole Lav Faucet Deck Mt, 4" Handle (LK406GN04T4)
- ELKAY Lever Handle, 8" Mount, Commercial 4 Hole Widespread Faucet, 4" Spout, 6" Handle (LK801GN08L2)
- KIBI Hilo Single Handle Pull Down Kitchen Sink Faucet with Soap Dispenser (C-KKF2008MB-KSD100MB)
- Elkay Kitchen Faucets