Shop All Kitchen Faucets
Elkay
Lever Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 4" Handle
Mfr # LK810AT08L2
Zoro # G5459889
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3
- Mounting Hole Center to Center 8"
- Finish Chrome
- Number of Handles 2
- Faucet Operation Lever Handle
Product Information
- Brand Elkay
- MFR # LK810AT08L2
- Zoro # G5459889
- UPC # 094902392189
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 7.625" |
Spout Length | 6.5" |
Details
Number of Holes | 3 |
Mounting Hole Center to Center | 8" |
Finish | Chrome |
Number of Handles | 2 |
Faucet Operation | Lever Handle |
ADA Compliant | Yes |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Deck Mount |
Body Material | Chrome-Plated Brass |
Connection | 1/2" NPSM Male |
Item | Widespread Faucet,8" Spout,4" Handle |
Valve Type | Quarter Turn Ceramic Disc |
Residential / Commercial | Commercial |
Description
Item Widespread Faucet,8 In. Spout,4 In. Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 3/4" Sweat Brass Spring Check Valve (100712LF-3/4)
- KOHLER Bushing, Hanger Bracket - 1/4 (1241158)
- SLOAN Battery Replacement Kit, For 100 and 150 Faucets (EAF-1000)
- ALPINE INDUSTRIES Stainless Steel Hand Dryer Wall Guard (400-WALLG)
- ELKAY Lever Handle, Single Hole Only Mount, Residential / Commercial 1 Hole Locking Hose Bib, Orange (LK5000CR)
- ELKAY Glass Filler, 10" Size, Stainless Steel (Lk1114)
- ELKAY Elkay 8" Centers Wall Faucet 12" Arc Tube Spout 4" Wsbld Hdl Inlets (LK940AT12T4H)
- ELKAY Remote Lever Handle, Residential / Commercial 3 Hole Single Lever Kitchen Faucet (LK3001CR)
- ELKAY Lever Handle, Single Hole Only Mount, Commercial 1 Hole Fountain, Outdoor, Stone, Sanitary (LK500GN05L2)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Widespread Faucet, 8" Spout, 6" Handle (LK810GN04T4)
- DURA FAUCET HEAVY DUTY SINGLE LEVER ARC RV LAVATORY FAUCET - VENETIAN BRONZE (DF-NML210-VB)
- Elkay Kitchen Faucets & Accessories