Shop All Drinking Fountains & Water Cooler Parts
Elkay
Kit - Back Panel Assembly Ezs8Ws
Mfr # 1000004833
Zoro # G508463106
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Width 0.5 in
- Length (In.) 20.5 in
- Height 46 in
Product Information
- Brand Elkay
- MFR # 1000004833
- Zoro # G508463106
- UPC # 94902117423
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Width | 0.5 in |
Length (In.) | 20.5 in |
Height | 46 in |
Details
Finish | Stainless Steel |
Description
We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Happy D.2 Toilet Seat 0064510000 White (0064510000)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.0)
- VIEGA Viega ProPress tee, 1" x 1" x 1" (77412)
- TECHNIFIT Fitting, PTC, Bulkhead Union, 1/2" (PMM1/2)
- ELKAY Elkay Kit-Ez Front-Side Pushbars (98734C)
- ELKAY Drain Fitting, 2", SS, Grid Strainer, Tail (LK8)
- ELKAY Water Cooler Panel, 1-1/2 in. H. (28123C)
- ELKAY Right Hand Cold Water Supply Assembly (601480051550)
- ELKAY EZ Basin (55001109)
- ELKAY Elkay Classroom Bubbler Assembly Chrome (LK1141A)
- ELKAY Lower Panel, Louvers Assembly (28931C)
- Elkay Drinking Fountains & Water Cooler Parts