Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, HydrBst Retrft Bot Fill Statn, Fntn, Fltrd
Mfr # HTHBWF-OVL-RF
Zoro # G9376007
product price: $2,155.99
/ea
Free Shipping & Returns
$2,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Includes Integral Bottle Filling Station, Filter, Mounting Frame, Panels
- Cold Water Capacity 8.0 gph
- Depth 38.5"
- Number of Levels 2
Product Information
- Brand Elkay
- MFR # HTHBWF-OVL-RF
- Zoro # G9376007
- UPC # 094902016214
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 38.5" |
Width | 19" |
Height | 40.8125" |
Details
ADA Compliant | Yes |
Includes | Integral Bottle Filling Station, Filter, Mounting Frame, Panels |
Cold Water Capacity | 8.0 gph |
Number of Levels | 2 |
Voltage | 115V/60Hz |
Indoor / Outdoor | Indoor |
Full Load Amps | 1 |
Item | HydrBst Retrft Bot Fill Statn,Fntn,Fltrd |
Description
HydrBst Retrft Bot Fill Statn,Fntn,Fltrd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Control-R Wireless Demand Circulation Control Kit (1PB) (RWMKT01)
- LEGRIS Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3175 56 18)
- ZORO SELECT Gap Cover, ABS Plastic, Brushed Nickel (90429)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (82LF10301)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSVRSK)
- ELKAY Indoor, Black, Yes ADA, Bottle Filler (LBWD00BKC)
- ELKAY Bottle Fill Station, Sngl Cooler, L Gry (EZSDWSLK)
- ELKAY Indoor, Platinum Vinyl, Yes ADA (HTHB-HAC8BLRPV-NF)
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- ELKAY Elkay EZH20 Bi-Level Unfiltered Water Bottle Filling Station, 8 GPH, Light Gray (EZSTL8WSLK)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler with Pet Station, 24-1/2 x 12-1/2 x 60-1/4 (603606)
- Elkay Water Bottle Filling Stations