Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O Retrofit-Soft Sides Filtrd
Mfr # LZWS-ERFP8-RF
Zoro # G9003701
product price: $1,978.99
/ea
Free Shipping & Returns
$1,978.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V/60Hz
- ADA Compliant Yes
- Material Stainless Steel
- Includes Integral Bottle Filling Station, Filter, Panels, Mounting Frame
- Number of Levels 2
Product Information
- Brand Elkay
- MFR # LZWS-ERFP8-RF
- Zoro # G9003701
- UPC # 094902016221
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Height | 40.8125" |
Depth | 38.5" |
Width | 19.25" |
Details
Item | EZH2O Retrofit-Soft Sides Filtrd |
Voltage | 115V/60Hz |
ADA Compliant | Yes |
Material | Stainless Steel |
Includes | Integral Bottle Filling Station, Filter, Panels, Mounting Frame |
Number of Levels | 2 |
Full Load Amps | 1 |
Indoor / Outdoor | Indoor |
Cold Water Capacity | 8.0 gph |
Description
EZH2O Retrofit-Soft Sides Filtrd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression Brass Union Tee 10PK (164C-4)
- AMERICAN FILTER CO 4 H, 3 PK (Thermador-00648016-AFC-RF-W1-3-93445)
- B & K Pull-Out Utility Faucet (3311-U525)
- ASI GLOBAL PARTITIONS 82" x 4" OHB Toilet Partition Pilaster, Polymer, Blue (40-90870453-9509)
- ELKAY Indoor, Yes ADA, EZH2O-LMABFTLDDS, Combo (LMABFTLDDWSSK)
- ELKAY Outdoor, Gray, Yes ADA, EZH2O-Bttl Fill Statn, Ped, Pet Statn, Gry (LK4420BF1UDBGRY)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Fltrd, SS (LZWS-EDFPBM117K)
- ELKAY Elkay EZH20 Vandal Resistant Water Bottle Filling Station, Stainless Steel (VRC8WSK)
- ELKAY Indoor, Platinum Vinyl, Yes ADA (HTHB-HAC8BLRPV-NF)
- ELKAY Indoor, Black, Yes ADA, Bottle Filler (LBWD00BKC)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFTL8L, Combo (EMABFTL8WSLK)
- Elkay Water Bottle Filling Stations