Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, EZH2O Retrofit for LMABF-Filtrd
Mfr # LMABFWS-RF
Zoro # G9003710
product price: $916.99
/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Retrofit Bottle Filler, Basin with Drain Assy, Filter
- Material Stainless Steel
- Number of Levels 1
- Width 3.5625"
- Height 18.875"
Product Information
- Brand Elkay
- MFR # LMABFWS-RF
- Zoro # G9003710
- UPC # 094902014586
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 3.5625" |
Height | 18.875" |
Depth | 17.875" |
Details
Includes | Retrofit Bottle Filler, Basin with Drain Assy, Filter |
Material | Stainless Steel |
Number of Levels | 1 |
Full Load Amps | 1 |
Item | EZH2O Retrofit for LMABF-Filtrd |
Indoor / Outdoor | Indoor |
Voltage | 115V/60Hz |
ADA Compliant | Yes |
Description
EZH2O Retrofit for LMABF-Filtrd
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve, Inline, Brass Body, 3/4"Pipe (20047LF)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Basket Strainer, 150 psi (SB1200ST18)
- ZURN Air Gap, 975, 1/4" - 1/2 (AG-8)
- JMF Company 3/8 in. Compression X 3/8 in. D FPT Brass Adapter (4338232)
- ELKAY EZH20 VR Bottle Filling Station & Bubbler, Filtered, SS (LVRCGRN8WSKN)
- ELKAY Elkay Endura Ii Ezh2O 8Gph-No Filter Light Gray Granite (EZS8WSLK)
- ELKAY On-Wall Mount, Yes ADA, Bottle Filler (LZWSSM)
- ELKAY Elkay Bfs Vers Bi-Lvl Filtrd 8Gph Lt Gry (LZSTL8WSLP)
- ELKAY Elkay Ezh2O Cooler Kit-Ss Stainless Steel (LZS8WSSK)
- ELKAY Indoor, Yes ADA, EZH2O-LMABFTLDDS, Combo (LMABFTLDDWSSK)
- OASIS MANUFACTURING Bottle Filler, H 24.7 in, W 17.8 in (NNEBFEZ)
- Elkay Water Bottle Filling Stations