Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Bottle Fill Station, Sngl Cooler, SS
Mfr # EZSDWSSK
Zoro # G8807458
product price: $1,457.99
/ea
Free Shipping & Returns
$1,457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 18.375"
- ADA Compliant Yes
- Voltage 115V/60Hz
- Width 19"
- Material Stainless Steel
Product Information
- Brand Elkay
- MFR # EZSDWSSK
- Zoro # G8807458
- UPC # 094902745954
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 18.375" |
Width | 19" |
Height | 39.06" |
Details
Item | Bottle Fill Station,Sngl Cooler,SS |
ADA Compliant | Yes |
Voltage | 115V/60Hz |
Material | Stainless Steel |
Number of Levels | 1 |
Includes | Water Cooler (EZSDWSS), Bottle Filler (EZWSR) |
Indoor / Outdoor | Indoor |
Description
Bottle Fill Station,Sngl Cooler,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Jet Trim Kit (1015255-47)
- DIXON Boss Ground Joint Spud, 3/4 in, FNPT, Steel, Domestic (GB8)
- KROWNE Krowne® HS-36 16" Wide Hand Sink With Eyewash (HS-36)
- K-FLEX USA Flexible Insulation Sheet, 1/2 in Thick, 4 ft L, 36 in W, 2 R-Value, Buna-N Rubber/PVC, Black (6RSX3X4048)
- ELKAY Indoor/Outdoor, Yes ADA, Vrc L/R w/EZH2O-Filterless (VRCDWSK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSVRSK)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Rfrigeratd, Filtrd, SS (LZWS-LRPBM28K)
- ELKAY Indoor, Wall Mount (In-Wall Frame/Plate) Mount, Stainless Steel (LZWSMDK)
- ELKAY Indoor, Yes ADA, EZH20 Bottle Filling Station, 1 Cooler, SS (EZSDWSVRSK)
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (LZS8WSSK)
- OASIS MANUFACTURING Bottle Filler, H 20.4 in, D 12.7 in (NNEBFPG)
- Elkay Water Bottle Filling Stations