Shop All Water Bottle Filling Stations
Elkay
Indoor, Yes ADA, Bottle Fill Station, 2-Lvl, Cooler, 8GPH, SS
Mfr # LVRCGRNTL8WSK
Zoro # G8809427
product price: $2,984.99
/ea
Free Shipping & Returns
$2,984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Includes Water Cooler (LVRCGRNTL8WSC), Bottle Filler (LZWSR), Filter
- Cold Water Capacity 8.0 gph
- Width 18.625"
- Indoor / Outdoor Indoor
Product Information
- Brand Elkay
- MFR # LVRCGRNTL8WSK
- Zoro # G8809427
- UPC # 094902767291
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 18.625" |
Depth | 36.125" |
Height | 46.25" |
Details
Item | Bottle Fill Station,2-Lvl,Cooler,8GPH,SS |
ADA Compliant | Yes |
Includes | Water Cooler (LVRCGRNTL8WSC), Bottle Filler (LZWSR), Filter |
Cold Water Capacity | 8.0 gph |
Indoor / Outdoor | Indoor |
Number of Levels | 2 |
Material | Stainless Steel |
Voltage | 115V/60Hz |
Description
Bottle Fill Station,2-Lvl,Cooler,8GPH,SS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Tee - 3/4" x 1/2" FNPT (ZUSA-PF-7017)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Female Straight, 1/2" QC x 1/2" NPT Female (ZUSA-STF-QC-214)
- PARKER 3/8" CPI x MNPT SS Male Connector (6-6 FBZ-SS)
- GOODMAN B1370113 Auxillary Limit, 120 F (B1370113)
- ELKAY Indoor, Yes ADA, EZH2O Filtered Tall w/ECH8GRN (LZWSGRNM8K)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFTL8L, Combo (EMABFTL8WSLK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZSTL8WSSP)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Fltrd, SS (LZWS-EDFPBM117K)
- ELKAY Indoor, Black, Yes ADA, Bottle Filler (LBWD00BKC)
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- Elkay Water Bottle Filling Stations