Shop All Water Bottle Filling Stations
Elkay
Indoor, Wall Mount, Stainless Steel, Yes ADA
Mfr # LZS8WSVRSK
Zoro # G0413056
original price:
$1,648.99
8% off
new price: $1,506.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,506.00
Free 30-Day Returns
Key Features
- Color Silver
- Standards ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF/ANSI 372, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI 61, UL 399
- Mounting Type On-Wall
- Manufacturers Warranty Length 5 yr on Refrigeration System, 1 yr Electrical Components and Water System
- Indoor / Outdoor Indoor
Product Information
- Brand Elkay
- MFR # LZS8WSVRSK
- Zoro # G0413056
- UPC # 094902469966
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Manufacturers Warranty Length | 5 yr on Refrigeration System, 1 yr Electrical Components and Water System |
Height | 39 1/16 in |
Width | 18 3/8 in |
Depth | 19 in |
Size | 1-1/2" |
Overall Width | 18 3/8 in |
Overall Height | 39 1/8 in |
Mounting Hole Diameter | 7/16 in |
Overall Depth | 19 in |
Bottle Filler Depth | 3 5/8 in |
Drain Outside Diameter | 1 1/4 in |
Manufacturer Warranty Length | 1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System |
Bottle Filler Width | 17 7/8 in |
Inlet Tube Outside Diameter | 1/4 in |
Description
Drinking Fountain with Bottle Filler, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Yes, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Plain, Overall Height 39 1/8 in, Overall Depth 19 in, Overall Width 18 3/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Bushing, Brass, 1/8 x 3/4 in (VS209P-12-2)
- HYDRA-ZORB Insulation Clamp, 1/2" OD x 1/2" Wall, 304SS 7-Series/Elastomeric (724050-4-555)
- ZORO SELECT Elbow, 90 Deg, 3/4 In, FPT x FPT (650733 3/4)
- CHICAGO FAUCET Valve Body Locknut, Rough Brass (49-004JKRBF)
- ELKAY Drinking Fountain with Bottle Filler, On-Wall, Filtered, Refrigerated, 39-1/2 in H, Gray (LZS8WSLP)
- ELKAY Elkay Ezh2O Cooler Kit-Ss Stainless Steel (LZS8WSSK)
- ELKAY Indoor/Outdoor, Yes ADA, Halsey Taylor HTHB-HVR8BL Filterless (HTHBHVR8BL-NF)
- ELKAY Indoor, Wall Mount (Inwall Frame/Plate) Mount, Bottle Fill Station, Rfrigeratd, Filtrd, SS (LZWS-LRPBM28K)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black (LK4400BFBLK)
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (LZSTLG8WSLK)
- ELKAY Water Refilling Station, Non Filtered Single Level, Light Gray (EZS8WSLKN)
- Elkay Water Bottle Filling Stations