Shop All Water Bottle Filling Stations
Elkay
Indoor, Platinum Vinyl, Yes ADA, Halsey Taylor HTHB-HAC8, PV, No Filter
Mfr # HTHB-HAC8PV-NF
Zoro # G9019847
product price: $1,713.99
/ea
Free Shipping & Returns
$1,713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Water Cooler (8240081641-HTHB), Bottle Filler (HTHB-HAC-NF)
- Voltage 115V/60Hz
- Width 18.5"
- Indoor / Outdoor Indoor
- Cold Water Capacity 8.0 gph
Product Information
- Brand Elkay
- MFR # HTHB-HAC8PV-NF
- Zoro # G9019847
- UPC # 094902042794
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Width | 18.5" |
Depth | 17.875" |
Height | 39.75" |
Details
Item | Halsey Taylor HTHB-HAC8,PV,No Filter |
Includes | Water Cooler (8240081641-HTHB), Bottle Filler (HTHB-HAC-NF) |
Voltage | 115V/60Hz |
Indoor / Outdoor | Indoor |
Cold Water Capacity | 8.0 gph |
ADA Compliant | Yes |
Number of Levels | 1 |
Color | Platinum Vinyl |
Description
Halsey Taylor HTHB-HAC8,PV,No Filter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Elec Act, 35 in.-lb., Floating, 24VAC (VA9104-AGA-2S)
- SHARKBITE EVOPEX BLL VLV 1/2X1/2"" (K22222)
- KOHLER Riff Tub Spout With Diverter Polished Chrome (27406-CP)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (6P840)
- ELKAY Indoor, Yes ADA, EZH2O without Filter (EZWSR)
- ELKAY Outdoor, Evergreen, Yes ADA, EZH20 Bttl Fill Statn, Bi-Lvl, Ped Grn (LK4420BF1UEVG)
- ELKAY Bottle Fill Station, Sngl Cooler, L Gry (EZSDWSLK)
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (EZO8WSLK)
- ELKAY Elkay Ezh2O Cooler Kit-Ss Stainless Steel (LZS8WSSK)
- ELKAY Indoor, Wall Mount, Stainless Steel, Yes ADA (LZS8WSSP)
- ELKAY Indoor, Yes ADA, HydrBst Bot Fill Statn, Intgrl Cntr Fntn (HTHB-HRFSEBP-I)
- Elkay Water Bottle Filling Stations