Shop All Water Bottle Filling Stations
Elkay
Indoor, Light Gray Granite, Yes ADA, EZH2O-LMABFTL8L, Combo
Mfr # LMABFTL8WSLK
Zoro # G9003817
product price: $2,533.99
/ea
Free Shipping & Returns
$2,533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 36.25"
- Cold Water Capacity 8.0 gph
- Width 18.625"
- Indoor / Outdoor Indoor
- Includes Water Cooler(LMABFTL8WSLC), Bottle Filler (LZWSR), Filter
Product Information
- Brand Elkay
- MFR # LMABFTL8WSLK
- Zoro # G9003817
- UPC # 094902014517
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 36.25" |
Width | 18.625" |
Height | 46.25" |
Details
Cold Water Capacity | 8.0 gph |
Indoor / Outdoor | Indoor |
Includes | Water Cooler(LMABFTL8WSLC), Bottle Filler (LZWSR), Filter |
ADA Compliant | Yes |
Voltage | 115V/60Hz |
Color | Light Gray Granite |
Number of Levels | 2 |
Item | EZH2O-LMABFTL8L,Combo |
Description
EZH2O-LMABFTL8L,Combo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT, 3/4" Pipe Size (213P-12)
- AMERICAN STANDARD Declyn WalMnted Sink Wht (0321.026.020)
- KOHLER Nut, Cartridge (1226705)
- LEGEND VALVE 1 SWT NO LEAD COMPANION FLGE (310-256NL)
- ELKAY Drinking Fountain with Bottle Filler, On-Wall, Filtered, Refrigerated, 39-1/2 in H, Gray (LZS8WSLP)
- ELKAY Elkay EZH20 Vandal Resistant Water Bottle Filling Station, Stainless Steel (VRC8WSK)
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, InWall, Fltrd, 8GPH, SS (LZWSM8K)
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (LZSTL8WSLK)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn/Vrstl Coolr, Fltr, SS (LZSTL8WSVRSK)
- HALSEY TAYLOR Bi-Level HydroBoost Water Refilling Station W/Filter, Light Gray, (HTHB-HAC8BLPV-WF)
- Elkay Water Bottle Filling Stations