Shop All Water Bottle Filling Stations
Elkay
Indoor, Light Gray Granite, Yes ADA, EZH2O-EMABFDL, Combo
Mfr # EMABFDWSLK
Zoro # G9003640
Free Shipping & Returns
$1,340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Water Cooler (EMABFDWSL), Bottle Filler (EZWSR)
- Depth 17.875"
- Voltage 115V/60Hz
- Color Light Gray Granite
- Number of Levels 1
Product Information
- Brand Elkay
- MFR # EMABFDWSLK
- Zoro # G9003640
- UPC # 094902013985
- Country of Origin United States
- Category Water Bottle Filling Stations
Dimensions
Depth | 17.875" |
Height | 39.75" |
Width | 18.5" |
Details
Includes | Water Cooler (EMABFDWSL), Bottle Filler (EZWSR) |
Voltage | 115V/60Hz |
Color | Light Gray Granite |
Item | EZH2O-EMABFDL,Combo |
Number of Levels | 1 |
Indoor / Outdoor | Indoor |
ADA Compliant | Yes |
Description
EZH2O-EMABFDL,Combo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40 (0331033209)
- THRIFCO PLUMBING 1/2 Tee Stainless Steel, Packaged (9017065)
- MILWAUKEE TOOL 3pc Close Quarters Tubing Cutter Set (48-22-4263)
- ZORO SELECT Angle Silcock, Chrome, 12" L, 1/2" Inlet (104-519NL)
- ELKAY Platinum Vinyl, Yes ADA, Bottle Fill Station, Coolr, 8GPH, Plt Vinyl (HTHB-HAC8PV-WF)
- ELKAY Elkay Bfs Vers Bi-Lvl Filtrd 8Gph Lt Gry (LZSTL8WSLP)
- ELKAY Elkay Versatile Bi-Lvl 8Gph Ss Stainless Steel (EZSTL8SC)
- ELKAY Outdoor, Black, Yes ADA, EZH20 Bottle Filling Station, Pdstl, Black (LK4400BFBLK)
- ELKAY EZH2O RetroFit Bottle Filling Stn Kit (EZWSRK)
- ELKAY Indoor, Black, Yes ADA, Bottle Filler (LBWD00BKC)
- GLOBAL INDUSTRIAL Outdoor Pedestal Bottle Filling Station, Green Powder Coat (761222GN)
- Elkay Water Bottle Filling Stations