Shop All Kitchen Sinks
Elkay
Gourmet Stainless Steel 25 X 22 X 8-1/8 Single Bowl Top Mount Sink
Mfr # LRQ25223
Zoro # G808444140
original price:
$889.00
20% off
new price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Elkay
- MFR # LRQ25223
- Zoro # G808444140
- UPC # 94902316956
- Country of Origin United States
- Category Kitchen Sinks
Description
An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Plumbing Stop H628 Vr Stop Cap Sleeve (6 Pack) (5308954)
- ZORO SELECT 1-1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4BNG04)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- ZSI C-Rail, 39 In L, Steel (SCR1)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (D117193)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (PSR19183)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1811)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1919653)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3119R)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2816PD)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Polished Satin Finish (ECTSRAD25226TBG1)
- Elkay Kitchen Sinks