Shop All Kitchen Sinks
Elkay
Drop In Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish
Mfr # GECR25211
Zoro # G5467677
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 25"
- No. of Bowls 1
- Overall Width 21.25"
Product Information
- Brand Elkay
- MFR # GECR25211
- Zoro # G5467677
- UPC # 094902291079
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 21.25" |
Overall Height | 5.375" |
Bowl Depth | 5.25" |
Bowl Size | 21" x 15.75" |
Details
Item | Drop In Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Brushed Satin |
Drain Opening | 3.5 |
Description
Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 30".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Union Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0308W-PK10)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-696)
- CHRONOMITE LABS 1.3 gal, Mini Tank Electric Water Heater, Single Phase (CMT-1.3)
- ZORO SELECT Tubing, 1/2" OD, Nylon, Black, 100 Ft (2VDP7)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191650)
- ELKAY Sink, SS, 18.5x18.5x7-7/8", Undr (ELUH1616)
- ELKAY Sink, Drop-In Mount, 3 Hole, Satin Finish (GE233213)
- ELKAY Quartz Classic, UnderMnt, White, Undermount Mount, 0 Hole, White Finish (ELGUAD2519PDWH0)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR33221)
- ELKAY Sink, 2 Hole, Satin Finish (D125212)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Polished Satin Finish (ECTSRAD25226TBG1)
- Elkay Kitchen Sinks