Shop All Drinking Fountains & Water Cooler Parts
Elkay
Drain Kit
Mfr # 1000001877
Zoro # G2496615
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay
- For Use With Single Elkay EZ Style Water Coolers and EZH2O(R) Combo Models
- Inlet (In.) 1.25
- For Use With Mfr. Model Number EZS8WSSK, LZS8WSLK, LZS8WSSK, LZS8WSVRLK, LZS8WSVRSK, LZSDWSLK, LZSDWSVRLK
- Includes Bracket Drain Adapter, Clamp Drain Gasket, Drain Branch Line, Fitting Drain
Product Information
- Brand Elkay
- MFR # 1000001877
- Zoro # G2496615
- UPC # 094902026152
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Length | 8 1/2 in |
Overall Height | 8 in |
Overall Width | 3 1/2 in |
Details
Item | Drain Kit |
Fits Brand | Elkay |
For Use With | Single Elkay EZ Style Water Coolers and EZH2O(R) Combo Models |
Inlet (In.) | 1.25 |
For Use With Mfr. Model Number | EZS8WSSK, LZS8WSLK, LZS8WSSK, LZS8WSVRLK, LZS8WSVRSK, LZSDWSLK, LZSDWSVRLK |
Includes | Bracket Drain Adapter, Clamp Drain Gasket, Drain Branch Line, Fitting Drain |
Material of Construction | ABS, Polypropylene, Rubber, Steel |
Color | Black |
Compatible Manufacturer Part Number | LZS8WSLK, LZS8WSSK, LZS8WSVRLK, LZS8WSVRSK, LZSDWSLK, LZSDWSVRLK |
Product Category | Repair Kits |
Compatible Brand or Manufacturer | Elkay |
Description
Drain Kit, Compatible Brand or Manufacturer Elkay, Product Type Drain Kit, For Use With Single Elkay EZ Style Water Coolers and EZH2O(R) Combo Models, Includes Bracket Drain Adapter, Clamp Drain Gasket, Drain Branch Line, Fitting Drain, Compatible Manufacturer Part Number EZS8WSSK, LZS8WSLK, LZS8WSSK, LZS8WSVRLK, LZS8WSVRSK, LZSDWSLK, LZSDWSVRLK, Compatible Grainger Part Number 28PP51, 34K036, 34K037, 34K038, 34K039, 6XUY3, 6XUY4, Overall Height 8 in, Overall Length 8 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-100)
- SMITH-COOPER Flanged Red Tee, Ductile Iron, 150lb, 6X3" (4319001958)
- DANCO Faucet Stem 10L-1H/C Sterling (15420B)
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x Socket, 1/2 in Pipe Size (807-005)
- ELKAY Upper Shroud Assembly, For Elkay EZ & LZS Series (56229C)
- ELKAY Panel-Wrapper EZ L (27413C)
- ELKAY Body Strainer, Delux, 3.5"Drain, Satin, SS (LK99S)
- ELKAY Elkay Kit - Svc For Emi70Hnr Compr (98535C)
- ELKAY Valve Solenoid 1/4-1/4 (35981C)
- ELKAY Elkay Drain Stainless Steel (LK35)
- ELKAY Chrome-Plated Brass Strainer, For Fountains, Water Coolers and Bottle Filler Combos (72002160)
- Elkay Drinking Fountains & Water Cooler Parts