Shop All Sink Drains
Elkay
Drain Fitting, 3.5", SS, Strainer, Tail
Mfr # LKAD35
Zoro # G8813922
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Stainless Steel
- Material of Construction Stainless Steel Body, Brass Tailpiece
- Length (In.) 15.8125
Product Information
- Brand Elkay
- MFR # LKAD35
- Zoro # G8813922
- UPC # 94902199993
- Country of Origin China
- Category Sink Drains
Dimensions
Length (In.) | 15.8125 |
Details
Color/Finish | Polished Stainless Steel |
Material of Construction | Stainless Steel Body, Brass Tailpiece |
Item | Drain Fitting,3.5",SS,Strainer,Tail |
Description
Drain Fitting,3.5 In.,SS,Strainer,Tail
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Hydroseat Tlt Repair Kit (9D0010672X)
- ZORO SELECT Tubing, 1/4 I.D., 100 ft., Clear, Flexible (4EGU7)
- MERIT BRASS 1 In. X 1-1/2 In. Lead Free Seamless Red Brass Pipe Nipple - 140 PSI - Sch. 40 - Domestic (2016-001)
- ZORO SELECT Shielded Coupling, Pipe Size 6" (3000-66)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Lever Operated, Drain Fitting (LK27)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- ELKAY 1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK24RT)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- KINGSTON BRASS Brass PopUp Drain with Overflow, 22 Gauge, Polished Brass (KB1112)
- Elkay Sink Drains