Shop All Sink Drains
Elkay
Drain Fitting, 3.5", SS, Body, Strainr, Matte
Mfr # LKJ35
Zoro # G8814193
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Matte
- Material of Construction stainless steel
- Length (In.) 4.40625
Product Information
- Brand Elkay
- MFR # LKJ35
- Zoro # G8814193
- UPC # 94902032801
- Country of Origin China
- Category Sink Drains
Dimensions
Length (In.) | 4.40625 |
Details
Color/Finish | Matte |
Material of Construction | stainless steel |
Item | Drain Fitting,3.5",SS,Body,Strainr,Matte |
Description
Drain Fitting,3.5 In.,SS,Body,Strainr,Matte
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1655SSCT)
- KOHLER Flange (42924-2MB)
- ZORO SELECT PVC Reducer, Hub, 3 in x 2 in Pipe Size (1WKJ3)
- ZSI Beta Standard Clamp, 3" Tube, Cushion, PP (S7048C)
- ELKAY Strainer, Polymer Drain, White (LKQS35WH)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- ELKAY 1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain, Strainer (LKPDVR18B)
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain, Strainer (LKPDQ1CR)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- ALLPOINTS Sink Drain (561211)
- Elkay Sink Drains