Shop All Drinking Fountains & Water Cooler Parts
Elkay
Drain 3-1/2 304 SS Strainer + Tailpiece
Mfr # LK18B
Zoro # G0681007
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay
- Material Stainless Steel
- Standards ASME A112.18.2, CSA B125.2
- Overall Diameter 4 5/8 in
- Grate Surface Type Round Holes
Product Information
- Brand Elkay
- MFR # LK18B
- Zoro # G0681007
- UPC # 94902033259
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Diameter | 4 5/8 in |
Details
Item | Strainer |
Fits Brand | Elkay |
Material | Stainless Steel |
Standards | ASME A112.18.2, CSA B125.2 |
Grate Surface Type | Round Holes |
Product Type | Strainer |
Shape | Round |
Description
Strainer, Product Type Strainer, Overall Diameter 4 5/8 in, Material Stainless Steel, Grate Surface Type Round Holes, Shape Round, Standards ASME A112.18.2, CSA B125.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT x MNPT Stainless Steel Piston Spring Check Valve (CHK SST 210-2F2M-F)
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Zinc-Plated (TW30840-PP)
- ZORO SELECT 1-1/4" MNPT x 2 ft. Galvanized Carbon Steel Pipe Nipple Sch 40 (566-240)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- ELKAY Drain Kit (1000001877)
- ELKAY Button-Push (45662C)
- ELKAY Elkay Vrc8 W/Ezh2O-Filterless (VRC8WSK)
- ELKAY Filter Head and Bracket Kit (51469C)
- ELKAY Solenoid Valve, For Use With Elkay EZ & HTV Models Before 2009, 115V AC, White (35981C)
- ELKAY Accessory-Wall Plate Splash Guard (28904C)
- BRADLEY 0.5 GPM Aerator Assembly (S05-157)
- Elkay Drinking Fountains & Water Cooler Parts