Shop All Kitchen Sinks
Elkay
Double Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # LR29223
Zoro # G5454219
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 29"
- Overall Width 22"
- No. of Bowls 2
Product Information
- Brand Elkay
- MFR # LR29223
- Zoro # G5454219
- UPC # 094902039008
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 29" |
Overall Width | 22" |
Overall Height | 7.625" |
Bowl Depth | 7.5" x 7.5" |
Bowl Size | Left Bowl 11.5" x 16", Right Bowl 11.5" x 16" |
Details
Item | Double Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 2 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Double Sink,SS,29x18 In.,Faucet,5 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting, Brass, Silver (3175 10 17)
- ZORO SELECT Concentric Reducer, 304 SS, 2 1/2 x 3 in (4381016220)
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (41FL-8)
- PARKER Metric DOT Push-to-Connect Fitting, Composite, Black (369PTCR-8-MA12)
- ELKAY Lustertone Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1918651)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHFS2816)
- ELKAY Quartz Classic, 1 Bowl Undrmnt Snk, Grystn, Undermount Mount, 0 Hole, Greystone Finish (ELGU13322GS0)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316553)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3219DBG)
- ELKAY Weldbilt Scullery Sink Lustertone, Floor Mount, 1 Hole, Buffed Satin Finish (WNSF8124LOF1)
- ELKAY Ada Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1316501)
- Elkay Kitchen Sinks