Shop All Drinking Fountains & Water Cooler Parts
Elkay
CERAMIC SHORT STEM SQ MountG HOT
Mfr # 45924C
Zoro # G8367532
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Fits Brand Zurn AquaSpec
- Material Brass (Body), Ceramic (Disk)
- Finish Polished chrome
- Standards ADA Compliant; ANSI/NSF 61 Certified; CSA B125-01 Compliant; ASME A112.18.1 Compliant
Product Information
- Brand Elkay
- MFR # 45924C
- Zoro # G8367532
- UPC # 94902612805
- Country of Origin Taiwan, Province of China
- Category Drinking Fountains & Water Cooler Parts
Details
Sub-Category | Cartridges & Stems |
Item | CERAMIC SHORT STEM SQ MNTG HOT |
Fits Brand | Zurn AquaSpec |
Material | Brass (Body), Ceramic (Disk) |
Finish | Polished chrome |
Standards | ADA Compliant; ANSI/NSF 61 Certified; CSA B125-01 Compliant; ASME A112.18.1 Compliant |
Description
CERAMIC SHORT STEM SQ MNTG HOT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METPAR CORP Plastic Laminate Urinal Screen - 24" W x 42" H Folkstone (GL3924UFS / 15823)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline (6380090)
- T&S BRASS T&S Brass B-10K B-0107 Spray Valve Repair Kit 1.15 GPM (B-10K)
- LEGRIS 8mm Compression Brass Sleeve 50PK (0124 08 00)
- ELKAY Elkay Panel-Front Disp (Pv) (28705C)
- ELKAY O-Ring and Fitting Repair Kit, 1/4" Connection (98532C)
- ELKAY Mounting Cover (Stainless Steel) (98568C)
- ELKAY Elkay Reg -W/ Spring (61313C)
- ELKAY Elkay Drain Stainless Steel (LK35)
- ELKAY Stainless Steel Drain Mat Kit, 1/4", For use with EZ & LZ Series Bottle Filler (A72839R)
- ELKAY Elkay Kit-Flexi-Guard Bubbler Replcmnt (92715C)
- Elkay Drinking Fountains & Water Cooler Parts