Shop All Faucet Repair and Maintenance
Elkay
CERAMIC SHORT STEM SQ MountG COLD
Mfr # 45923C
Zoro # G8811168
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cartridges & Stems
- Fits Brand Zurn AquaSpec
- Material Brass (Body), Ceramic (Disk)
- Finish Polished chrome
- Standards ADA Compliant; ANSI/NSF 61 Certified; CSA B125-01 Compliant; ASME A112.18.1 Compliant
Product Information
- Brand Elkay
- MFR # 45923C
- Zoro # G8811168
- UPC # 94902612799
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Sub-Category | Cartridges & Stems |
Fits Brand | Zurn AquaSpec |
Material | Brass (Body), Ceramic (Disk) |
Finish | Polished chrome |
Standards | ADA Compliant; ANSI/NSF 61 Certified; CSA B125-01 Compliant; ASME A112.18.1 Compliant |
Item | CERAMIC SHORT STEM SQ MNTG COLD |
Description
CERAMIC SHORT STEM SQ MNTG COLD
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 2" x 1-1/2" NOM C Copper Reducing Coupling with Stop (901R 2X11/2)
- LEGRIS Male Elbow, 4mm Tube Size, Nylon, Black, 10 PK (3109 04 13)
- 3M AQUA-PURE AP117, 5541731 2 PACK WATER FILTER (AP117)
- ZORO SELECT 2" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (468-035X)
- ELKAY Aqua Sentry ReplaceMount Filter (56192C)
- ELKAY Accessory-Access Panel (AP99)
- ELKAY Accessory, In Wall Carrier Bi-Level, Finish: Black (MLP200)
- ELKAY Accessory-Direct Buryptor (97890C)
- ELKAY Operating Unit (72001264)
- ELKAY REPL E CARTRIDGESngl LEVER (A54236R)
- DELTA Delta Gasket, 2H Bar/Prep (RP73814)
- Elkay Faucet Repair and Maintenance