Shop All Drinking Fountains & Water Cooler Parts
Elkay
Bubbler, Size: 1/4"
Mfr # 98501C
Zoro # G0047839
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay
- Material Metal
- Size 1-13/16" L x 2" W x 4-1/2" H
- ADA Compliant No
- Type Bubbler Kit
Product Information
- Brand Elkay
- MFR # 98501C
- Zoro # G0047839
- UPC # 094902447469
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 1-13/16" L x 2" W x 4-1/2" H |
Height | 4-1/2" |
Width | 1-13/16" |
Depth | 1-15/16" |
Inlet Pipe Size | 1/4 in |
Overall Height | 4 1/2 in |
Overall Width | 1 in |
Overall Depth | 1 7/8 in |
Details
Item | Stream Saver Flexi Guard Bubbler |
Fits Brand | Elkay |
Material | Metal |
ADA Compliant | No |
Type | Bubbler Kit |
Standards | NSF 372 (lead free), NSF 61 |
For Use With Mfr. Model Number | EDF, EFA, EFRC, EFW, EHFRA, EHFSA, EMABF, ERFP, ERO, ERPB, ESWA, EW(C)A, EZ, FD, HEW, LFAE, LFDE, LJNE, LMABF, LRPB, LWAE, LZ |
Sub-Category | Filters and Cartridges |
Includes | Hardware |
For Use With | Bottle Filling Stations, Drinking Fountains, Water Coolers |
Compatible Brand or Manufacturer | Elkay |
Features | Able to be Keyed Into Position to Prevent Rotation, Flexible Mouth Guard to Protect Against Injury, Low Flow, Reduces Water Waste, Water-Efficient |
Product Type | Drinking Fountain Bubbler |
Color | Silver, White |
Antimicrobial | Yes |
Environment | Indoor, Outdoor |
Description
Bubbler, Product Type Drinking Fountain Bubbler, For Use With Bottle Filling Stations, Drinking Fountains, Water Coolers, Inlet Pipe Size 1/4 in, Compatible Brand or Manufacturer Elkay, Antimicrobial Yes, Color Silver, White, Environment Indoor, Outdoor, Features Able to be Keyed Into Position to Prevent Rotation, Flexible Mouth Guard to Protect Against Injury, Low Flow, Reduces Water Waste, Water-Efficient, Includes Hardware, Material Metal, Mounting Location Fountain Top
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/4 in Pipe Size (008044)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-25)
- ZORO SELECT PVC Sanitary Street Tee, Spigot x Hub x Hub, 2 in Pipe Size (06113)
- ZORO SELECT Nipple, 150 psi, SS, 3 (BST4BNI02)
- ELKAY Solenoid Valve, For Use With Elkay EZ & HTV Models Before 2009, 115V AC, White (35981C)
- ELKAY WaterSentry Mounting Cover SS, Material: Stainless Steel (98568C)
- ELKAY Accessory-Wall Plate Splash Guard (28904C)
- ELKAY Bracket-Hanger EZ (28401C)
- ELKAY Front Pushbar Kit, EZ (1000001600)
- ELKAY Elkay/Halsey 98732C Regulator Kit W/Green Spring For Push-Bar Activated Coolers (98732C)
- ELKAY Push Bar Repair Kit (98537C)
- Elkay Drinking Fountains & Water Cooler Parts